Motion
7100198872 3M TRIZACT CLOTH BELT 953FA, A65 XF-WEIGHT, 2 IN X 52-3/4 I

3M
7100198872 3M TRIZACT CLOTH BELT 953FA, A65 XF-WEIGHT, 2 IN X 52-3/4 I

3M™ Trizact™ Cloth Belt 953FA, A65 XF-weight, 2 in x 52-3/4 in, Film-lok, 45° Angle, 50 per case
MI ITEM #09513275
MFR #7100198872 3M TRIZACT CLOTH BELT 953FA, A65 XF-WEIGHT, 2 IN X 52-3/4 I
List Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100198872 3M TRIZACT CLOTH BELT 953FA, A65 XF-WEIGHT, 2 IN X 52-3/4 I

3M™ Trizact™ Cloth Belt 953FA, A65 XF-weight, 2 in x 52-3/4 in, Film-lok, 45° Angle, 50 per case
MI ITEM #09513275
MFR #7100198872 3M TRIZACT CLOTH BELT 953FA, A65 XF-WEIGHT, 2 IN X 52-3/4 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.02/each for your price

Overview

Mfr description
7100198872 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use in wet centerless or flat grinding and finishing operations
  • Consistent, predictable results for accurate part geometry and finish
  • Fast cutting grain allows higher throughput, fewer belts
  • Less dependent on operator skill to achieve close tolerances and finish specs
  • Alternative to bonded wheels
  • No need to invest in new machines or shifts with belts rather than bonded wheels

Specifications

  • Abrasive Material
    Ceramic
  • Manufacturer Upc Number
    00638060399361
  • UPC_NO
    00638060399361
  • Overall Length
    52.75 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text