Motion
7100199087 3M CUBITRON LL CLOTH BELT 947A, 1 IN X 72 IN, 40+ X-WEIGHT, FU

3M
7100199087 3M CUBITRON LL CLOTH BELT 947A, 1 IN X 72 IN, 40+ X-WEIGHT, FU

3M™ Cubitron™ ll Cloth Belt 947A, 1 in x 72 in, 40+ X-weight, Full-Flex, Fab-Lok, 100 per case
Mi Item #09513279
MFR #7100199087 3M CUBITRON LL CLOTH BELT 947A, 1 IN X 72 IN, 40+ X-WEIGHT, FU
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100199087 3M CUBITRON LL CLOTH BELT 947A, 1 IN X 72 IN, 40+ X-WEIGHT, FU

3M™ Cubitron™ ll Cloth Belt 947A, 1 in x 72 in, 40+ X-weight, Full-Flex, Fab-Lok, 100 per case
Mi Item #09513279
MFR #7100199087 3M CUBITRON LL CLOTH BELT 947A, 1 IN X 72 IN, 40+ X-WEIGHT, FU

Mfr description
7100199087 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Overall Length
    72 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00638060399873
  • UPC_NO
    00638060399873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)