Specifications
Details
- Long DescriptionThe 7100210931 Scotch-Brite SST Unitized Wheel ST-UM Non-Woven & Deburring Wheel is constructed in a 7S Fine grade and features an 8 in wheel diameter and 1/4 in wheel thickness, suitable for blending and finishing.
- Manufacturer Upc Number00638060555262
- UPC_NO00638060555262
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)