Specifications
Details
- Long DescriptionThe 7100213257 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed in an 8A Coarse grade and features a 4 in wheel diameter and 1/4 in wheel thickness, ideal for blending and finishing.
- Manufacturer Upc Number00638060559635
- UPC_NO00638060559635
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)