Motion
7100215730

3M
7100215730

Sanding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 400 Grit
MI ITEM #09513641
MFR #7100215730
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100215730

Sanding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 400 Grit
MI ITEM #09513641
MFR #7100215730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.30/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Deflashing, Fine Finishing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grit Number
    400
  • Manufacturer Stock Number
    7100215730
  • Manufacturer Upc Number
    00638060566145
  • Material Application
    Coatings, Composites, Metals, Paints, Primers, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060566145

Overview

Mfr description
7100215730 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought