Motion
7100217815

3M
7100217815

Paper Disc - 3-1/2 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 60 Grit, Maroon Color
Mi Item #09513676
MFR #7100217815
Price$252.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217815

Paper Disc - 3-1/2 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 60 Grit, Maroon Color
Mi Item #09513676
MFR #7100217815

Mfr description
7100217815 3M STIKIT PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.45/each

Specifications

Dimensions

  • Backing Weight
    F-Weight
  • Disc Diameter  
    3-1/2 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Maroon
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100217815
  • Manufacturer Upc Number
    00638060567364
  • Material Application
    Carbon Steel, Composite, Glass, Paint
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060567364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)