Motion
7100218755 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O MED

3M
7100218755 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, A/O Medium, 1/4 in x 12 in
MI ITEM #09513699
MFR #7100218755 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O MED
List Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218755 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O MED

Scotch-Brite™ Surface Conditioning Low Stretch Belt, A/O Medium, 1/4 in x 12 in
MI ITEM #09513699
MFR #7100218755 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.77/each for your price

Overview

Mfr description
7100218755 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060571132
  • UPC_NO
    00638060571132
  • Overall Length
    12 in
  • Overall Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text