Motion
7100218756 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O VER

3M
7100218756 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O VER

Scotch-Brite™ Surface Conditioning Low Stretch Belt, A/O Very Fine, 1/4 in x 12 in
MI ITEM #09513700
MFR #7100218756 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O VER
Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218756 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O VER

Scotch-Brite™ Surface Conditioning Low Stretch Belt, A/O Very Fine, 1/4 in x 12 in
MI ITEM #09513700
MFR #7100218756 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, A/O VER

Mfr description
7100218756 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.77/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060571149
  • UPC_NO
    00638060571149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)