Overview
Mfr description
7100218785 SCOTCH-BRITE DEBURR AND
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060571187
- UPC_NO00638060571187
- Long DescriptionThe 7100218785 Scotch-Brite Deburr and Finish PRO Unitized Wheel Non-Woven & Deburring Wheel is constructed in an 8C Coarse+ grade, suitable for aggressive material removal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data