Motion
7000138764

3M
7000138764

Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Gold Color
Mi Item #09513833
MFR #7000138764
Price$183.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138764

Paper Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 180 Grit, Gold Color
Mi Item #09513833
MFR #7000138764

Mfr description
7000138764 3M STIKIT GOLD PAPER DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.56/each

Specifications

Dimensions

  • Backing Weight
    A-Weight
  • Disc Diameter  
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, General sanding, Lightweight sanding, Orbital Sanding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    180
  • Manufacturer Package Quantity
    175
  • Manufacturer Stock Number
    7000138764
  • Manufacturer Upc Number
    00638060663455
  • Material Application
    Composites, Fiberglass, Metal, Paint, Plastic, Primer, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060663455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)