Motion
7010508751

3M
7010508751

Sanding Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 Grit, Gold Color
Mi Item #09513970
MFR #7010508751
Price$161.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010508751

Sanding Disc - 3-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 80 Grit, Gold Color
Mi Item #09513970
MFR #7010508751

Mfr description
7010508751 3M STIKIT GOLD FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.56/each

Specifications

Dimensions

  • Disc Diameter  
    3-1/2 in
  • Thickness
    0.0020 in, 0.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Aerospace, Composite, Defect Repair, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010508751
  • Manufacturer Upc Number
    00638060676622
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Glass, Metal, Paint, Plastic, Primer, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060676622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)