Motion
7010510191

3M
7010510191

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 100 Grit
MI ITEM #09514294
MFR #7010510191
Price$366.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510191

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 100 Grit
MI ITEM #09514294
MFR #7010510191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$366.99/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Corrosion Removal, Finishing, Paint Preparation, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    100
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010510191
  • Manufacturer Upc Number
    00638060680346
  • Material Application
    Fiberglass, Metal, Paint, Plastic, Solid Surface Composites, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00638060680346

Overview

Mfr description
7010510191 3M MICROFINISHING PSA FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought