Motion
7010512724

3M
7010512724

Sanding Disc - 5 in Disc Diameter, 7.95 mm Arbor, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 150 Grit
Mi Item #09514722
MFR #7010512724
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010512724

Sanding Disc - 5 in Disc Diameter, 7.95 mm Arbor, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 150 Grit
Mi Item #09514722
MFR #7010512724

Mfr description
7010512724 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Arbor Size
    7.95 mm
  • Disc Diameter  
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grit Number
    150
  • Manufacturer Stock Number
    7010512724
  • Manufacturer Upc Number
    00638060684962
  • Material Application
    Metals, and other coatings, composites, paints, primers, wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060684962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)