Motion
7010515109

3M
7010515109

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #09515316
MFR #7010515109
Price$126.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010515109

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 132.0000 in Belt Length, 6.0000 in Belt Width
Mi Item #09515316
MFR #7010515109

Mfr description
7010515109 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.68/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Overall Length
    132.0000 in, 3352.80 mm
  • Overall Width
    6.0000 in, 152.40 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Maroon
  • Grit Number
    36+
  • Manufacturer Upc Number
    00638060691298
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060691298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)