Motion
7010516714

3M
7010516714

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 90.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #09515903
MFR #7010516714
Price$68.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010516714

Sanding & Finishing Belt - 36+ Grit, Ceramic Material, 90.0000 in Belt Length, 3.0000 in Belt Width
Mi Item #09515903
MFR #7010516714

Mfr description
7010516714 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.27/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    90 in
  • Belt Width
    3 in
  • Overall Length
    90.0000 in, 2286 mm
  • Overall Width
    3.0000 in, 76.20 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Grit Number
    36+
  • Manufacturer Upc Number
    00638060697474
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00638060697474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)