Motion
7010518194

3M
7010518194

Sanding Disc - 11-1/4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 120 Grit
MI ITEM #09516519
MFR #7010518194
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010518194

Sanding Disc - 11-1/4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Film Backing Material, 120 Grit
MI ITEM #09516519
MFR #7010518194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.58/each

Specifications

Dimensions

  • Disc Diameter  
    11-1/4 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grit Number
    120
  • Manufacturer Stock Number
    7010518194
  • Manufacturer Upc Number
    00638060704158
  • Material Application
    Metals, and other coatings, composites, paints, primers, wood
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060704158

Overview

Mfr description
7010518194 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought