Motion
7010532756 3M WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2500 A-WEIGHT,

3M
7010532756 3M WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2500 A-WEIGHT,

Paper Disc - Silicon Carbide Abrasive Material, Black Color
MI ITEM #09516725
MFR #7010532756 3M WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2500 A-WEIGHT,
List Price$246.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010532756 3M WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2500 A-WEIGHT,

Paper Disc - Silicon Carbide Abrasive Material, Black Color
MI ITEM #09516725
MFR #7010532756 3M WETORDRY FINESSE-IT PAPER DISC ROLL 401Q, 2500 A-WEIGHT,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.73/each for your price

Overview

Mfr description
7010532756 3M WETORDRY FINESSE-IT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Discs may be run wet or dry, per user preference
  • May be used on a range of surfaces, from paint to metal and wood
  • Multiple discs on a roll reduces the need for ordering replacements
  • Pressure sensitive adhesive backing makes for easy stick-on and stick-off attachment to holder pad
  • May be used with random orbital sanders, disc sanders or a stationary disc sander

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00638060708217
  • UPC_NO
    00638060708217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text