Motion
7010534170 3M MICROFINISHING FILM SHEET 468L, 100 MIC, TYPE E, BLACK,

3M
7010534170 3M MICROFINISHING FILM SHEET 468L, 100 MIC, TYPE E, BLACK,

3M™ Microfinishing Film Sheet 468L, 100 Mic, Type E, 17-3/4 in x 44 in, Unbacksized
MI ITEM #09516986
MFR #7010534170 3M MICROFINISHING FILM SHEET 468L, 100 MIC, TYPE E, BLACK,
List Price$47.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010534170 3M MICROFINISHING FILM SHEET 468L, 100 MIC, TYPE E, BLACK,

3M™ Microfinishing Film Sheet 468L, 100 Mic, Type E, 17-3/4 in x 44 in, Unbacksized
MI ITEM #09516986
MFR #7010534170 3M MICROFINISHING FILM SHEET 468L, 100 MIC, TYPE E, BLACK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.87/each for your price

Overview

Mfr description
7010534170 3M MICROFINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060711033
  • UPC_NO
    00638060711033
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text