Specifications
Details
- Long DescriptionThe 7010534199 Scotch-Brite EXL Deburring Wheel XL-WL Non-Woven & Deburring Wheel is constructed in a 9S Fine grade and features a 12 in wheel diameter and 24 in face width, appropriate for surface conditioning.
- Manufacturer Upc Number00638060711187
- UPC_NO00638060711187
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)