Overview
Mfr description
7010534334 SCOTCH-BRITE EXL UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060711330
- UPC_NO00638060711330
- Long DescriptionThe 7010534334 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed in a 3S Fine grade and features a 3/4 in wheel diameter and 1/8 in wheel thickness, suitable for precision finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data