Overview
Mfr description
7010534335 SCOTCH-BRITE EXL UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060711347
- UPC_NO00638060711347
- Long DescriptionThe 7010534335 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed in a 3S Fine grade and features an 8 in wheel diameter and 1/4 in wheel thickness, ideal for blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data