Specifications
Details
- Long DescriptionThe 7010534340 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed in an 8A Medium grade and features a 6 in wheel diameter and 1/4 in wheel thickness, suitable for surface conditioning.
- Manufacturer Upc Number00638060711378
- UPC_NO00638060711378
Overview
Mfr description
7010534340 SCOTCH-BRITE EXL UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.