Overview
Mfr description
7010534344 SCOTCH-BRITE EXL UNITIZED
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060711415
- UPC_NO00638060711415
- Long DescriptionThe 7010534344 Scotch-Brite EXL Unitized Wheel XL-UW Non-Woven & Deburring Wheel is constructed in a 2A Medium grade and features a 3/4 in wheel diameter and 1/4 in wheel thickness, designed for detail finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data