Overview
Mfr description
7010534347 SCOTCH-BRITE DEBURR AND
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060711439
- UPC_NO00638060711439
- Long DescriptionThe 7010534347 Scotch-Brite Deburr and Finish PRO Unitized Wheel Non-Woven & Deburring Wheel features a 3 in wheel diameter and 0.25 in wheel thickness, suitable for precision deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data