Motion
7010534356 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 7A COARSE, 12 IN X 1-1

3M
7010534356 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 7A COARSE, 12 IN X 1-1

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 12 in x 1-1/2 in x 5 in, 2 per case
MI ITEM #09517026
MFR #7010534356 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 7A COARSE, 12 IN X 1-1
Price$907.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010534356 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 7A COARSE, 12 IN X 1-1

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 7A Coarse, 12 in x 1-1/2 in x 5 in, 2 per case
MI ITEM #09517026
MFR #7010534356 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 7A COARSE, 12 IN X 1-1

Mfr description
7010534356 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.17/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010534356 Scotch-Brite Cut and Polish Wheel CP-WL Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 7A Coarse grade and features a 12 in wheel diameter and 1-1/8 in wheel thickness, designed for heavy blending.
  • Manufacturer Upc Number
    00638060711514
  • UPC_NO
    00638060711514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)