Motion
7010534358 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 5A FINE, 6 IN X 1-1/8

3M
7010534358 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 5A FINE, 6 IN X 1-1/8

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 6 in x 1-1/8 in x 1-1/4 in
MI ITEM #09517028
MFR #7010534358 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 5A FINE, 6 IN X 1-1/8
Price$385.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010534358 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 5A FINE, 6 IN X 1-1/8

Scotch-Brite™ Cut and Polish Wheel, CP-WL, 5A Fine, 6 in x 1-1/8 in x 1-1/4 in
MI ITEM #09517028
MFR #7010534358 SCOTCH-BRITE CUT AND POLISH WHEEL, CP-WL, 5A FINE, 6 IN X 1-1/8

Mfr description
7010534358 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.16/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    1.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010534358 Scotch-Brite Cut and Polish Wheel CP-WL Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material in a 5A Fine grade and features a 6 in wheel diameter and 1-1/8 in wheel thickness, ideal for polishing applications.
  • Manufacturer Upc Number
    00638060711538
  • UPC_NO
    00638060711538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)