Overview
Mfr description
7010534361 SCOTCH-BRITE CUT AND POLISH
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060711569
- UPC_NO00638060711569
- Long DescriptionThe 7010534361 Scotch-Brite Cut and Polish Wheel CP-WL Non-Woven & Deburring Wheel is constructed in a 7A Coarse grade and features an 8 in wheel diameter and 1/2 in wheel thickness, suitable for aggressive blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data