Specifications
Details
- Long DescriptionThe 7010534363 Scotch-Brite EXL Unitized Wheel XL-WL Non-Woven & Deburring Wheel is constructed in an 8S Fine grade and features a 6 in wheel diameter and 1/4 in wheel thickness, ideal for fine deburring.
- Manufacturer Upc Number00638060711583
- UPC_NO00638060711583
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)