Specifications
Details
- Long DescriptionThe 7010534372 Scotch-Brite Cut and Polish Wheel CP-WL Non-Woven & Deburring Wheel is constructed in a 5A Fine grade and features a 6 in wheel diameter and 2 in wheel thickness, suitable for polishing and blending.
- Manufacturer Upc Number00638060711668
- UPC_NO00638060711668
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)