Motion
7010534527

3M
7010534527

Cloth Disc - 3 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 120 Grit, Gold Color
MI ITEM #09517175
MFR #7010534527
Price$116.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010534527

Cloth Disc - 3 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 120 Grit, Gold Color
MI ITEM #09517175
MFR #7010534527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.56/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Cloth
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    TR
  • Grit Number
    120
  • Manufacturer Stock Number
    7010534527
  • Manufacturer Upc Number
    00638060713044
  • Material Application
    Ceramics, carbides and hard coated materials
  • Mounting Type
    Quick-Change
  • UPC_NO
    00638060713044

Overview

Mfr description
7010534527 3M ROLOC DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought