Motion
7010534534

3M
7010534534

Cloth Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, Black Color
Mi Item #09517177
MFR #7010534534
Price$602.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010534534

Cloth Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, Black Color
Mi Item #09517177
MFR #7010534534

Mfr description
7010534534 3M FLEXIBLE DIAMOND QRS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.74/each

Specifications

Dimensions

  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Diamond
  • Application
    Aggressive Sanding, Finishing
  • Backing Material
    Cloth
  • Color
    Black
  • Manufacturer Upc Number
    00638060713068
  • UPC_NO
    00638060713068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)