Specifications
Details
- Long DescriptionThe 7010542027 Scotch-Brite EXL Deburring Wheel XL-WL Non-Woven & Deburring Wheel is constructed in an 8A Medium grade and features a 6 in wheel diameter and 24 in face width, suitable for finishing and blending applications.
- Manufacturer Upc Number00638060715758
- UPC_NO00638060715758
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)