Motion
7100188322

3M
7100188322

Fibre Grinding Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #09517569
MFR #7100188322
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188322

Fibre Grinding Disc - 1-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #09517569
MFR #7100188322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.47/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending Corners, Blending, Deburring, Grinding, Heavy Grinding, High Pressure Grinding, Metal Stock Removal, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    36
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100188322
  • Manufacturer Upc Number
    00638060724170
  • Material Application
    Aluminum, Carbon Steel, Nickel Alloys, Stainless Steel, Titanium
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00638060724170

Overview

Mfr description
7100188322 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought