Specifications
Dimensions
- Overall Diameter6 in
Details
- Abrasive MaterialCeramic
- Long DescriptionThe 7100191159 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, 6 IN X 1/4 Non-Woven & Deburring Wheel with ceramic abrasive is a Deburr and Finish Pro unitized wheel measuring 6 inches in diameter by 1/4 inch thick, engineered for high-performance deburring and finishing.
- Manufacturer Upc Number00638060725863
- UPC_NO00638060725863
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)