Overview
Mfr description
7100191583 SCOTCH-BRITE LIGHT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060726044
- UPC_NO00638060726044
- Long DescriptionThe 7100191583 SCOTCH-BRITE LIGHT DEBURRING WHEEL, LD-WL, 6S FINE, 12 Non-Woven & Deburring Wheel is an LD-WL light deburring wheel in 6S Fine grade measuring 12 inches in diameter, suitable for light deburring and surface blending.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data