Motion
7100206591 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 4A MEDIUM, 8

3M
7100206591 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 4A MEDIUM, 8

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 4A Medium, 8 in x 1-1/2 in x 3 in
Mi Item #09517711
MFR #7100206591 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 4A MEDIUM, 8
Price$433.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100206591 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 4A MEDIUM, 8

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 4A Medium, 8 in x 1-1/2 in x 3 in
Mi Item #09517711
MFR #7100206591 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 4A MEDIUM, 8

Mfr description
7100206591 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.08/each

Specifications

Details

  • Long Description
    The 7100206591 Scotch-Brite Metal Finishing Wheel MF-WL Non-Woven & Deburring Wheel is constructed in a 4A Medium grade and features an 8 in wheel diameter, designed for surface conditioning.
  • Manufacturer Upc Number
    00638060726105
  • UPC_NO
    00638060726105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)