Specifications
Details
- Long DescriptionThe 7100191857 Scotch-Brite EXL Deburring Wheel XL-WL Non-Woven & Deburring Wheel is constructed in a 2S Medium grade and features an 8 in wheel diameter and 36 in face width, suitable for blending and finishing.
- Manufacturer Upc Number00638060726303
- UPC_NO00638060726303
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)