1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100194265 3M MICROFINISHING PSA FILM DISC ROLL 366L, 180 MIC, 8 IN X NH,
Sanding Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material
MI ITEM #
09517935
MFR #
7100194265 3M MICROFINISHING PSA FILM DISC ROLL 366L, 180 MIC, 8 IN X NH,
Price
$551.32
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
3M 7100194265 3M MICROFINISHING PSA FILM DISC ROLL 366L, 180 MIC, 8 IN X NH,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100194265 3M MICROFINISHING PSA FILM DISC ROLL 366L, 180 MIC, 8 IN X NH,
Sanding Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material
MI ITEM #
09517935
MFR #
7100194265 3M MICROFINISHING PSA FILM DISC ROLL 366L, 180 MIC, 8 IN X NH,
Mfr description
7100194265 3M MICROFINISHING PSA FILM
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$551
.32
/each
Add to Cart
Specifications
Dimensions
Disc
Diameter
8.0000 in
Thickness
3 mil
Details
Abrasive Material
Aluminum Oxide
Attachment Method
PSA
Backing Material
Polyester
Coat Type
Open
Manufacturer Upc Number
00638060728703
Mounting Type
PSA
UPC_NO
00638060728703
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items