Specifications
Details
- Long DescriptionThe 7100194300 Scotch-Brite EX3 Deburring Wheel X3-WL Non-Woven & Deburring Wheel is constructed in an 8A Medium grade and features a 12 in wheel diameter and 1 in wheel thickness, suitable for moderate deburring.
- Manufacturer Upc Number00638060728840
- UPC_NO00638060728840
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)