Overview
Mfr description
7100199201 SCOTCH-BRITE ROLOC EXL
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060733431
- UPC_NO00638060733431
- Long DescriptionThe 7100199201 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel features a 3 in wheel diameter and 1/4 in wheel thickness with TR attachment in a 4S grade, suitable for quick-change finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data