Motion
7100205812 3M UNCOATED CLOTH BELT, 13/16 IN X 42 IN, X-WEIGHT, FILM-LOK,

3M
7100205812 3M UNCOATED CLOTH BELT, 13/16 IN X 42 IN, X-WEIGHT, FILM-LOK,

3M™ Uncoated Cloth Belt, 13/16 in x 42 in, X-weight, Film-Lok, 25 per inner 200 per case
MI ITEM #09518374
MFR #7100205812 3M UNCOATED CLOTH BELT, 13/16 IN X 42 IN, X-WEIGHT, FILM-LOK,
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100205812 3M UNCOATED CLOTH BELT, 13/16 IN X 42 IN, X-WEIGHT, FILM-LOK,

3M™ Uncoated Cloth Belt, 13/16 in x 42 in, X-weight, Film-Lok, 25 per inner 200 per case
MI ITEM #09518374
MFR #7100205812 3M UNCOATED CLOTH BELT, 13/16 IN X 42 IN, X-WEIGHT, FILM-LOK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
7100205812 3M UNCOATED CLOTH BELT,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Uncoated cloth belt suitable for adding abrasive
  • Belt can be treated before adding abrasive to suit specific purposes such as waterproofing
  • A range of sizes and weights are available for different applications

Specifications

  • Abrasive Material
    Non-abrasive
  • Manufacturer Upc Number
    00638060755204
  • UPC_NO
    00638060755204
  • Overall Length
    42 in
  • Overall Width
    0.8125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text