Overview
Mfr description
7100211074 3M CUBITRON II HOOKIT
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision-Shaped Grain blend provides up to 2x longer life than comparable aluminum oxide discs
- Proprietary mineral provides consistent, faster results on medium pressure applications, increasing production rate
- Reduces changeouts and downtime in finishing applications
- Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00638060758182
- UPC_NO00638060758182
- Overall Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data