Motion
7100208997

3M
7100208997

3M™ Microfinishing Film Roll 372L, 0.906 in x 900 in x 1.5 in, 50 Micron, 5MIL, ASO, End Roll Mark Red, 6 per case
Mi Item #09518401
MFR #7100208997
Price$609.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100208997

3M™ Microfinishing Film Roll 372L, 0.906 in x 900 in x 1.5 in, 50 Micron, 5MIL, ASO, End Roll Mark Red, 6 per case
Mi Item #09518401
MFR #7100208997

Mfr description
7100208997 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.70/each

Specifications

Dimensions

  • Overall Length
    900 in
  • Overall Thickness
    1.5 in
  • Overall Width
    0.9060 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060759349
  • UPC_NO
    00638060759349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)