Motion
7100209006 3M MICROFINISHING FILM ROLL 372L, 0.472 IN X 900 IN X 1.75 IN, 6

3M
7100209006 3M MICROFINISHING FILM ROLL 372L, 0.472 IN X 900 IN X 1.75 IN, 6

3M™ Microfinishing Film Roll 372L, 0.472 in x 900 in x 1.75 in, 60 Micron, 5MIL, Type 2, ASO, End Roll Mark Red, 3 per case
MI ITEM #09518405
MFR #7100209006 3M MICROFINISHING FILM ROLL 372L, 0.472 IN X 900 IN X 1.75 IN, 6
List Price$332.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100209006 3M MICROFINISHING FILM ROLL 372L, 0.472 IN X 900 IN X 1.75 IN, 6

3M™ Microfinishing Film Roll 372L, 0.472 in x 900 in x 1.75 in, 60 Micron, 5MIL, Type 2, ASO, End Roll Mark Red, 3 per case
MI ITEM #09518405
MFR #7100209006 3M MICROFINISHING FILM ROLL 372L, 0.472 IN X 900 IN X 1.75 IN, 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$332.37/each for your price

Overview

Mfr description
7100209006 3M MICROFINISHING FILM ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060759387
  • UPC_NO
    00638060759387
  • Overall Length
    900 in
  • Overall Thickness
    1.75 in
  • Overall Width
    0.472 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought