Motion
7100210974 3M TRIZACT DIAMOND CLOTH BELT, 20 MIC, 663FC, 3/8 IN X 120 IN

3M
7100210974 3M TRIZACT DIAMOND CLOTH BELT, 20 MIC, 663FC, 3/8 IN X 120 IN

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 3/8 in x 120 in, Fabri- lok, 1 per case
MI ITEM #09518409
MFR #7100210974 3M TRIZACT DIAMOND CLOTH BELT, 20 MIC, 663FC, 3/8 IN X 120 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100210974 3M TRIZACT DIAMOND CLOTH BELT, 20 MIC, 663FC, 3/8 IN X 120 IN

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 3/8 in x 120 in, Fabri- lok, 1 per case
MI ITEM #09518409
MFR #7100210974 3M TRIZACT DIAMOND CLOTH BELT, 20 MIC, 663FC, 3/8 IN X 120 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    120 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060759479
  • UPC_NO
    00638060759479

Overview

Mfr description
7100210974 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
  • YF-weight backing supports medium to high pressure grinding applications
  • Great for stock removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought