1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100210976 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1/2 IN X 120 IN,
3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1/2 in x 120 in, Fabri- lok, 1 per case
MI ITEM #
09518410
MFR #
7100210976 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1/2 IN X 120 IN,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100210976 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1/2 IN X 120 IN,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100210976 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1/2 IN X 120 IN,
3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1/2 in x 120 in, Fabri- lok, 1 per case
MI ITEM #
09518410
MFR #
7100210976 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1/2 IN X 120 IN,
Mfr description
7100210976 3M TRIZACT DIAMOND CLOTH
For industrial/occupational use only. Not for consumer sale or use.
Can cut hard to grind materials up to 70% faster than bonded wheels
Delivers consistent grinding performance while reducing the likelihood of grinding chatter
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
120 in
Overall Width
0.5 in
Details
Abrasive Material
Diamond
Manufacturer Upc Number
00638060759486
UPC_NO
00638060759486
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items