Motion
7100210741 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 20 MIC, 1 IN X 120 IN,

3M
7100210741 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 20 MIC, 1 IN X 120 IN,

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1 in x 120 in, Fabri-lok, 1 per case
MI ITEM #09518411
MFR #7100210741 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 20 MIC, 1 IN X 120 IN,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100210741 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 20 MIC, 1 IN X 120 IN,

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1 in x 120 in, Fabri-lok, 1 per case
MI ITEM #09518411
MFR #7100210741 3M TRIZACT DIAMOND CLOTH BELT, 663FC, 20 MIC, 1 IN X 120 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100210741 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
  • YF-weight backing supports medium to high pressure grinding applications
  • Great for stock removal

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060759493
  • UPC_NO
    00638060759493
  • Overall Length
    120 in
  • Overall Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought