Motion
7100210740 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 2 IN X 120 IN, F

3M
7100210740 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 2 IN X 120 IN, F

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 2 in x 120 in, Fabri-lok, 1 per case
MI ITEM #09518412
MFR #7100210740 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 2 IN X 120 IN, F
List Price$2,633.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100210740 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 2 IN X 120 IN, F

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 2 in x 120 in, Fabri-lok, 1 per case
MI ITEM #09518412
MFR #7100210740 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 2 IN X 120 IN, F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,633.85/each for your price

Overview

Mfr description
7100210740 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
  • YF-weight backing supports medium to high pressure grinding applications
  • Great for stock removal

Specifications

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060759509
  • UPC_NO
    00638060759509
  • Overall Length
    120 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought