Motion
7100210975 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1 IN X 30 IN, FA

3M
7100210975 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1 IN X 30 IN, FA

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1 in x 30 in, Fabri-lok, 1 per case
Mi Item #09518413
MFR #7100210975 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1 IN X 30 IN, FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100210975 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1 IN X 30 IN, FA

3M™ Trizact™ Diamond Cloth Belt 663FC, 20 Mic, 1 in x 30 in, Fabri-lok, 1 per case
Mi Item #09518413
MFR #7100210975 3M TRIZACT DIAMOND CLOTH BELT 663FC, 20 MIC, 1 IN X 30 IN, FA

Mfr description
7100210975 3M TRIZACT DIAMOND CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can cut hard to grind materials up to 70% faster than bonded wheels
  • Delivers consistent grinding performance while reducing the likelihood of grinding chatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Diamond
  • Manufacturer Upc Number
    00638060759516
  • UPC_NO
    00638060759516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)