Motion
7100214174

3M
7100214174

High Strength Premium Blend and Finish Flap Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter
Mi Item #09518446
MFR #7100214174
Price$243.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100214174

High Strength Premium Blend and Finish Flap Brush - Aluminum Oxide Abrasive Material, 5/8 in-11 Center Hole Diameter
Mi Item #09518446
MFR #7100214174

Mfr description
7100214174 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.10/each

Specifications

Dimensions

  • Brush Diameter
    4.5000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    5/8 in-11

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • UPC_NO
    00638060761939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)